SYSTEM PLAST
								SYSTEM PLAST
							
						
					VG-P640M-G-10
				 
				SYSTEM PLAST SYSTEM PLAST
Description
						
                            
								VG-P640M-G-10 GUIDE RAIL COVER ; NON-RETURNABLE GREEN 3M/BOX
Bar Cap; 42.4MM Track Width; Series P640M; 10 Feet Long; 11.9MM Height; 42.4MM Width; UHMW-PE Material
                         	Part #
	                    
	                      	VG-P640M-G-10
							BDI #
						
	                      	24481624
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-P640M-G-10/p/24481624
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				24101700
					Weight / Kilogram
				0.104
					EAN
				0787405162990
					Product Group - BDI
				M00134
					Product Name
				
					Bar Cap
			Length - Feet
				
					10
			Series
				
					P640M
			Material
				
					UHMW-PE
			Inch - Metric
				
					Metric
			Category - BDI
				
					Conveyor Components Guides
			Harmonized Tariff Code
				
					8431.39.00.10
			Noun
				
					Bar Cap
			Manufacturer URL
				
					https://www.regalrexnord.com
			Manufacturer Internal Number
				
					19080V
			Weight / LBS
				
					0.23
			Long Description
				
					Bar Cap; 42.4MM Track Width; Series P640M; 10 Feet Long; 11.9MM Height; 42.4MM Width; UHMW-PE Material
			Track Width
				
					1.669 Inch | 42.4 Millimeter
			Height
				
					0.469 Inch | 11.9 Millimeter
			Width
				
					1.669 Inch | 42.4 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter