SYSTEM PLAST
SYSTEM PLAST
177056U
SYSTEM PLAST SYSTEM PLAST
Description
177056U CONVEYOR LEVELER ; NON-RETURNABLE SANISTAR
Leveler; Articulating; 1/2-13 Thread Size; 5" Thread Length; SaniStar Series; 6.3" Overall Height; 0.91" Base Plate Height; 3" Base Plate Diameter; Stainless Steel Stem Material
Part #
177056U
BDI #
343588
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Levelers/177056U/p/343588
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.304
EAN
0787405151703
Product Group - BDI
M00134
Product Name
Leveler
Product Type
Articulating
Thread Size
1/2-13
Articulation
4 Degree
Series
SaniStar
Number of Mounting Holes
0
Stem Material
Stainless Steel
Base Plate Material
Stainless Steel
Other Features
Sanitary Design | Maximum Load 1800 Lbs | Built-In Vibration Pad
Inch - Metric
Inch
Category - BDI
Conveyor Components Levelers
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
177056U
Manufacturer Internal Number
177056U
Weight / LBS
0.67
Long Description
Leveler; Articulating; 1/2-13 Thread Size; 5" Thread Length; SaniStar Series; 6.3" Overall Height; 0.91" Base Plate Height; 3" Base Plate Diameter; Stainless Steel Stem Material
Base Plate Diameter
3 Inch | 76.2 Millimeter
Overall Height
6.3 Inch | 160.02 Millimeter
Base Plate Height
0.91 Inch | 23.114 Millimeter
Thread Length
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh