SYSTEM PLAST
SYSTEM PLAST
VG-505-01-SM16-L3
SYSTEM PLAST SYSTEM PLAST
Description
VG-505-01-SM16-L3 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Leveler; Articulating; M16 Thread Size; 62.738MM Thread Length; 505 Series; 94.996MM Overall Height; 80.01MM Base Plate Diameter; Stainless Steel Stem Material
Part #
VG-505-01-SM16-L3
BDI #
342971
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Levelers/VG-505-01-SM16-L3/p/342971
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.136
EAN
0787405242845
Product Group - BDI
M00134
Product Name
Leveler
Product Type
Articulating
Thread Size
M16
Articulation
15 Degree
Series
505
Number of Mounting Holes
0
Stem Material
Stainless Steel
Base Plate Material
Polyamide
Vibration Pad Number
VG-506
Other Features
Medium Duty | Maximum Load 2000 Lbs
Inch - Metric
Metric
Category - BDI
Conveyor Components Levelers
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-505-01-SM16-L3
Weight / LBS
0.3
Long Description
Leveler; Articulating; M16 Thread Size; 62.738MM Thread Length; 505 Series; 94.996MM Overall Height; 80.01MM Base Plate Diameter; Stainless Steel Stem Material
Base Plate Diameter
3.15 Inch | 80.01 Millimeter
Thread Length
2.47 Inch | 62.738 Millimeter
Base Plate Height
0 Inch | 0 Millimeter
Overall Height
3.74 Inch | 94.996 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh