SYSTEM PLAST
SYSTEM PLAST
VG-511-01-S12-L5T
SYSTEM PLAST SYSTEM PLAST
Description
VG-511-01-S12-L5T CONVEYOR LEVELER ; NON-RETURNABLE LOCALIGN SS
Leveler; Articulating; 1/2-13 Thread Size; 4.6" Thread Length; 511-T Series; 6.2" Overall Height; 4" Base Plate Diameter; Stainless Steel Stem Material
Part #
VG-511-01-S12-L5T
BDI #
343050
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Levelers/VG-511-01-S12-L5T/p/343050
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.227
EAN
0787405244504
Product Group - BDI
M00134
Product Name
Leveler
Product Type
Articulating
Thread Size
1/2-13
Articulation
5 Degree
Series
511-T
Number of Mounting Holes
0
Stem Material
Stainless Steel
Base Plate Material
Polyamide
Vibration Pad Number
VG-512
Other Features
Medium Duty | Maximum Load 2600 Lbs
Inch - Metric
Inch
Category - BDI
Conveyor Components Levelers
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-511-01-S12-L5T
Weight / LBS
0.5
Long Description
Leveler; Articulating; 1/2-13 Thread Size; 4.6" Thread Length; 511-T Series; 6.2" Overall Height; 4" Base Plate Diameter; Stainless Steel Stem Material
Thread Length
4.6 Inch | 116.84 Millimeter
Overall Height
6.2 Inch | 157.48 Millimeter
Base Plate Height
0 Inch | 0 Millimeter
Base Plate Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh