SYSTEM PLAST
SYSTEM PLAST
VG-513-01-SM20-L8
SYSTEM PLAST SYSTEM PLAST
Description
VG-513-01-SM20-L8 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Leveler; Articulating; M20 Thread Size; 156.21MM Thread Length; 513 Series; 217.17MM Overall Height; 44.958MM Base Plate Height; 122.936MM Base Plate Diameter; Stainless Steel Stem Material
Part #
VG-513-01-SM20-L8
BDI #
343275
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Levelers/VG-513-01-SM20-L8/p/343275
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.59
EAN
0787405247413
Product Group - BDI
M00134
Product Name
Leveler
Product Type
Articulating
Thread Size
M20
Articulation
15 Degree
Series
513
Number of Mounting Holes
0
Stem Material
Stainless Steel
Base Plate Material
Polyamide
Vibration Pad Number
VG-514 | VG-514N
Other Features
Heavy Duty | Socket Style | Maximum Load 4400 Lbs
Inch - Metric
Metric
Category - BDI
Conveyor Components Levelers
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-513-01-SM20-L8
Weight / LBS
1.3
Long Description
Leveler; Articulating; M20 Thread Size; 156.21MM Thread Length; 513 Series; 217.17MM Overall Height; 44.958MM Base Plate Height; 122.936MM Base Plate Diameter; Stainless Steel Stem Material
Thread Length
6.15 Inch | 156.21 Millimeter
Base Plate Height
1.77 Inch | 44.958 Millimeter
Base Plate Diameter
4.84 Inch | 122.936 Millimeter
Overall Height
8.55 Inch | 217.17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh