SYSTEM PLAST
SYSTEM PLAST
NRB-270/10
SYSTEM PLAST SYSTEM PLAST
Description
NRB-270/10 ROLLER END BEARING ; NON-RETURNABLE 20EA/BOX
Bearing; Roller End; 5/8" Bore; 2.09" Outside Diameter; 0" Width; Plain Bearing; 2.37" Flange Outside Diameter; Acetal
Part #
NRB-270/10
BDI #
342381
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Roller-End-Bearings/NRB-270-10/p/342381
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.05
EAN
0787405446687
Product Group - BDI
B04264
Product Name
Bearing
Product Type
Roller End
Rolling Element
Plain
Material
Acetal
Other Features
Round Bore | 2 Inch Schedule 40 Pipe
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller End Bearings
Harmonized Tariff Code
8482.80.00.80
Noun
Bearing
Keyword String
Plain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
NRB-270/10
Manufacturer Internal Number
NRB-270/10
Weight / LBS
0.01
Long Description
Bearing; Roller End; 5/8" Bore; 2.09" Outside Diameter; 0" Width; Plain Bearing; 2.37" Flange Outside Diameter; Acetal
Flange Outside Diameter
2.37 Inch | 60.198 Millimeter
Outside Diameter
2.09 Inch | 53.086 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



