Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

568-603402 https://www.bdiexpress.com/medias/INDREXASSYXX-TRPLT-RLR-568-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMjd8aW1hZ2UvanBlZ3xhRGt6TDJneU1DODVNekUxTVRBMU56QXhPVEU0TG1wd1p3fDI5MDg2OGEyZDAxZjg2YjQ5MjkyNjFhMzhkZDdjNGZiMWZlNTE2ZTNhOGE5N2JlMTQxY2YyNTgzZTA4MzU3Y2M
18141363 Roller and Guide Assemblies 

REXNORD REXNORD

568-603402

Description

568-603402 CONVEY TRANSFER PLATE ; POR

Transfer Plate; Roller; 2 Row Single Roller; 2.66" Roller Width; 0.43" Roller Diameter; Polyethylene Material; Series 568; 0.083 Feet Long; 0.88" Height; 3.35" Width; Acetal Guide Material

Part #

1501257

BDI #
18141363

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.046
EAN
0793699155334
Product Group - BDI
M00134
Product Name
Transfer Plate
Product Type
Roller
Type of Roller
2 Row Single Roller
Roller Material
Polyethylene
Series
568
Length - Feet
0.083
Guide Material
Acetal
Other Features
Center Module | Stainless Steel Roller Shaft | White Roller
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Harmonized Tariff Code
8431.39.00.10
Noun
Transfer Plate
Keyword String
Roller Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
568-603402
Manufacturer Internal Number
TRANSFER P
Weight / LBS
0.1
Long Description
Transfer Plate; Roller; 2 Row Single Roller; 2.66" Roller Width; 0.43" Roller Diameter; Polyethylene Material; Series 568; 0.083 Feet Long; 0.88" Height; 3.35" Width; Acetal Guide Material
Roller Width
2.66 Inch | 67.564 Millimeter
Height
0.88 Inch | 22.352 Millimeter
Roller Diameter
0.43 Inch | 10.922 Millimeter
Width
3.35 Inch | 85.09 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh