MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CHB2164ER
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CHB2164ER HANGER BEARING ; 2IN BORE CAST IRON
Hanger Bearing; 2" Bore; Hanger Housing; Ertalyte; Plain Bearing; 216 | 230 | 316 Hanger Type; 2 Piece Split
Part #
CHB2164ER
BDI #
22135637
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hanger-Bearings/CHB2164ER/p/22135637
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Hanger Bearing
Housing Style
Hanger
Bearing Material
Ertalyte
Rolling Element
Plain
Hanger Type
216 | 230 | 316
Bearing Configuration
2 Piece Split
Inch - Metric
Inch
Category - BDI
Conveyor Components Hanger Bearings
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.martinsprocket.com
Long Description
Hanger Bearing; 2" Bore; Hanger Housing; Ertalyte; Plain Bearing; 216 | 230 | 316 Hanger Type; 2 Piece Split
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


