https://www.bdiexpress.com/medias/INDM-GBRGXXX-HNGR-CHB220-CRMC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAxMHxpbWFnZS9qcGVnfGFEbGlMMmhtTnk4eE1EYzJOemc1TVRBek9ESXpPQzlKVGtSTkxVZENVa2RZV0ZoZlNFNUhVbDlEU0VJeU1qQmZRMUpOUTE4ek1EQjRNekF3TG1wd1p3fDE3YzMyYWNmZjhlN2VkMGNkMWIwZGY2MDFhOWU1YWRmMDk5MjM3YTVkOTk1N2YxN2RmY2E4NTRmMDM2NTcyODY
https://www.bdiexpress.com/medias/INDM-GBRGXXX-HNGR-CHB220-CRMC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAxMHxpbWFnZS9qcGVnfGFEbGlMMmhtTnk4eE1EYzJOemc1TVRBek9ESXpPQzlKVGtSTkxVZENVa2RZV0ZoZlNFNUhVbDlEU0VJeU1qQmZRMUpOUTE4ek1EQjRNekF3TG1wd1p3fDE3YzMyYWNmZjhlN2VkMGNkMWIwZGY2MDFhOWU1YWRmMDk5MjM3YTVkOTk1N2YxN2RmY2E4NTRmMDM2NTcyODY
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CHB2204C
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CHB2204C HANGER BEARING ; 2" SHAFT DIA CERAMIC
Hanger Bearing; 2" Bore; Hanger Housing; Ceramic; Plain Bearing; 220 | 226 | 326 | 30 Hanger Type; 2 Piece Split
Part #
CHB2204C
BDI #
21980783
Details
3266.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hanger-Bearings/CHB2204C/p/21980783
Your Price
$ 3,266.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.227
EAN
0697950414065
Product Group - BDI
M00134
Product Name
Hanger Bearing
Housing Style
Hanger
Bearing Material
Ceramic
Rolling Element
Plain
Hanger Type
220 | 226 | 326 | 30
Bearing Configuration
2 Piece Split
Inch - Metric
Inch
Category - BDI
Conveyor Components Hanger Bearings
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Hanger
Manufacturer Internal Number
CHB2204C
Weight / LBS
0.5
Long Description
Hanger Bearing; 2" Bore; Hanger Housing; Ceramic; Plain Bearing; 220 | 226 | 326 | 30 Hanger Type; 2 Piece Split
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

