https://www.bdiexpress.com/medias/INDM-GHNGRXX-BRKT-226-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2NXxpbWFnZS9qcGVnfGFEa3hMMmd5Tnk4eE1EUXlOelE0T1RjME5qazNOQzlKVGtSTkxVZElUa2RTV0ZoZlFsSkxWRjh5TWpaZk16QXdlRE13TUM1cWNHY3w1MGZhZmJlOTAxYzY2YTM0ZWU5MTI0ZWM3NGMxNzNlZmVhZTgxOWNlMjAwODczY2ZkM2U5NWM4YmEwMTVkZTcz
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
14CH2266
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
14CH2266 BEARING HANGER ; 14" X 3" 226
Hanger; Bracket; 3" Shaft Diameter; 9-1/4" Mounting Flange to Center of Bearing; 226 Series; 15" Length; 5" Width; No Bearing Included; Use CHB2206; 9/16 X 1-5/16 Inch Mounting Hole
Part #
14CH2266
BDI #
615463
Details
413.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hangers/14CH2266/p/615463
Your Price
$ 413.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
14.97
EAN
0697950096537
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
226
Bearing Included Yes/No
No
Bearing Number
CHB2206
Mounting Slot-Size
9/16 X 1-5/16 Inch
Other Features
14 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Manufacturer Item Number
14CH2266
Manufacturer Internal Number
14CH2266
Weight / LBS
33
Long Description
Hanger; Bracket; 3" Shaft Diameter; 9-1/4" Mounting Flange to Center of Bearing; 226 Series; 15" Length; 5" Width; No Bearing Included; Use CHB2206; 9/16 X 1-5/16 Inch Mounting Hole
Shaft Diameter
3 Inch | 76.2 Millimeter
Mounting Flange to Center of Bearing
9.25 Inch | 234.95 Millimeter
Width
5 Inch | 127 Millimeter
Length
15 Inch | 381 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh