Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6CH303 https://www.bdiexpress.com/medias/INDM-GHNGRXX-BRKT-30-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2MTV8aW1hZ2UvanBlZ3xhRE0zTDJnMVpTOHhNRFF5TnpRNU1UVXhOalEwTmk5SlRrUk5MVWRJVGtkU1dGaGZRbEpMVkY4ek1GOHpNREI0TXpBd0xtcHdad3wwNjU1MzBlMTVmOGZiZDA0ZTYzMzBmYzgzNDhkMWUxMzEzYzA4NDU2MzVkNTM3MDgwYzc4YmNjZDgwY2ZjN2Rl
622507 Screw Conveyor Hangers 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

6CH303

Description

6CH303 BEARING HANGER ; 6" X 1 1/2" 30

Hanger; Bracket; 1-1/2" Shaft Diameter; 3-1/2" Mounting Flange to Center of Bearing; 30 Series; 2" Width; No Bearing Included; Use CHB2203; 5/16 Inch Mounting Hole

Part #

6CH303

BDI #
622507

Details

197.47 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 197.47 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
1.36
EAN
0697950120782
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
30
Bearing Included Yes/No
No
Bearing Number
CHB2203
Mounting Slot-Size
5/16 Inch
Other Features
6 Inch Conveyor Dia | Friction Type Bearing | Side Mounting Within the Conveyor Trough on the Non Carrying Side
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Keyword String
Conveyor
Manufacturer URL
Manufacturer Item Number
6CH303
Manufacturer Internal Number
6CH303
Weight / LBS
3
Long Description
Hanger; Bracket; 1-1/2" Shaft Diameter; 3-1/2" Mounting Flange to Center of Bearing; 30 Series; 2" Width; No Bearing Included; Use CHB2203; 5/16 Inch Mounting Hole
Mounting Flange to Center of Bearing
3.5 Inch | 88.9 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Width
2 Inch | 50.8 Millimeter
Length
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh