

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6S316-R
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
6S316-R CONVEYOR SCREW ; SECTIONAL 6 PITCH 1.5" COUPLING DIA
Conveyor Screw; Sectional; 6 Pitch; 1.5" Coupling Diameter; 9.833 Feet Long; 6" Screw Diameter; 2.375" Pipe Diameter; 0.25" Inner Flight Thickness; 0.25" Outer Flight Thickness; Right
Part #
6S316-R
BDI #
622577
Details
1802.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Screws/6S316-R/p/622577
Your Price
$ 1,802.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101705
Weight / Kilogram
40.82
EAN
0697950122113
Product Group - BDI
M00134
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
6
Length - Feet
9.833
Direction
Right
Other Features
Steel Plate | Spiral or Helix | CEMA Standard
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Weight / LBS
90
Long Description
Conveyor Screw; Sectional; 6 Pitch; 1.5" Coupling Diameter; 9.833 Feet Long; 6" Screw Diameter; 2.375" Pipe Diameter; 0.25" Inner Flight Thickness; 0.25" Outer Flight Thickness; Right
Inner Flight Thickness
0.25 Inch | 6.35 Millimeter
Coupling Diameter
1.5 Inch | 38.1 Millimeter
Screw Diameter
6 Inch | 152.4 Millimeter
Pipe Diameter
2.375 Inch | 60.325 Millimeter
Outer Flight Thickness
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh