https://www.bdiexpress.com/medias/INDREXXXXXXX-18691268-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MTl8aW1hZ2UvanBlZ3xhRFZoTDJneVlpOHhNRE00T0RrM05ESTNNalUwTWk5SlRrUlNSVmhZV0ZoWVdGaGZNVGcyT1RFeU5qaGZNekF3ZURNd01DNXFjR2N8OThkNGY2MTUxMWQyYjI2YTBhNmUyYjYxNWQ0OWU5ODkxMjY5M2IwMTI1NzNmNDk0MjYzZGM3NWM2NjkxNDI5Mw
https://www.bdiexpress.com/medias/INDREXXXXXXX-18691268-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MTl8aW1hZ2UvanBlZ3xhRFZoTDJneVlpOHhNRE00T0RrM05ESTNNalUwTWk5SlRrUlNSVmhZV0ZoWVdGaGZNVGcyT1RFeU5qaGZNekF3ZURNd01DNXFjR2N8OThkNGY2MTUxMWQyYjI2YTBhNmUyYjYxNWQ0OWU5ODkxMjY5M2IwMTI1NzNmNDk0MjYzZGM3NWM2NjkxNDI5Mw
REXNORD
REXNORD
60S84SM
REXNORD REXNORD
Description
60S84SM ; POR 762.69.84
Plate Top Chain; 815 Chain Size; Stainless Steel with Stainless Steel Top; 1-1/2" Pitch; 3.307" Chain Width; Straight Running; High Speed Stainless Steel Material Type; Stainless Steel Pin Material; 1.69" Base Width; Straight
Part #
2541890
BDI #
18691268
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/60S84SM/p/18691268
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.793
EAN
0793699675818
Product Group - BDI
M00330
Chain Size
815
Basic Construction
Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running
Material Type
High Speed Stainless Steel
Pin Material
Stainless Steel
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Weight / LBS
0.1
Long Description
Plate Top Chain; 815 Chain Size; Stainless Steel with Stainless Steel Top; 1-1/2" Pitch; 3.307" Chain Width; Straight Running; High Speed Stainless Steel Material Type; Stainless Steel Pin Material; 1.69" Base Width; Straight
Pin Diameter
0.25 Inch | 6.35 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Chain Width
3.307 Inch | 84 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Base Width
1.69 Inch | 42.926 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


