https://www.bdiexpress.com/medias/INDREXCHNXXX-66SRT-SSRT-GILA-300X300.jpg?context=bWFzdGVyfHJvb3R8MjM1MDZ8aW1hZ2UvanBlZ3xhRE5tTDJneE55OHhNREl3Tmpjek5qSXlNREU1TUM5SlRrUlNSVmhEU0U1WVdGaGZOalpUVWxSZlUxTlNWRjlIU1V4Qlh6TXdNRmd6TURBdWFuQm58NTAzOGRhNjhkYmY3NmMwMGFkZDc3OTNiMzcyZGY4ZjIyZWU5Y2FhMGNhNGRmYTMzY2YzMmQ0NzM0ZmMwMzZjYw
REXNORD
REXNORD
66S31R
REXNORD REXNORD
Description
66S31R TABLETOP CHAIN ; 3.25" WIDE RUB
Chain, Plate Top; 66SRT; Stainless Steel with Rubber Top; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running; Stainless Steel Pin Material
Part #
9066986
BDI #
19423903
Details
217.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/66S31R/p/19423903
Your Price
$ 217.64 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
2.84
EAN
0793699919301
Product Group - BDI
M00330
Chain Size
66SRT
Basic Construction
Stainless Steel with Rubber Top
Component
Chain
Chain Type
Straight Running
Material Type
Green Internally Lubricated Acetal
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.235
Long Description
Chain, Plate Top; 66SRT; Stainless Steel with Rubber Top; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running; Stainless Steel Pin Material
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh