https://www.bdiexpress.com/medias/INDREXCHNXXX-4705-1PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NjJ8aW1hZ2UvanBlZ3xhREZpTDJnNE5pODVPRE0wTlRVeE1UUTROVGMwTDBsT1JGSkZXRU5JVGxoWVdGODBOekExWHpGUVRGTlVRMTh6TURCNE16QXdMbXB3Wnd8ODRmMGRkZjQzMjkyNzk0M2U4NjA1ZWEwMDY1YTI2OTc0MTE0NDhlY2NhMTQ2NDEyZThkZjg1MDFkNDk4ODBmYQ
REXNORD
REXNORD
BLT4705-20
REXNORD REXNORD
Description
BLT4705-20 MATTOP CHAIN
Chain, Plate Top; 4705; Plastic with Plastic Top; 1-1/2" Pitch; 2" Chain Width; Straight Running | Side Flexing | Back Flexing; Plastic; Straight Plate
Part #
BLT4705-20
BDI #
21473944
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/BLT4705-20/p/21473944
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0
Product Group - BDI
M00330
Chain Size
4705
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Blue Low Temperature
Pin Material
Thermoplastic
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain, Plate Top; 4705; Plastic with Plastic Top; 1-1/2" Pitch; 2" Chain Width; Straight Running | Side Flexing | Back Flexing; Plastic; Straight Plate
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Chain Width
20 Inch | 508 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh