![HDF0750LBP](/medias/INDREXCHNXXX-882-1PLSTC-GILA-300X300.jpg?context=bWFzdGVyfHJvb3R8MzAyNjl8aW1hZ2UvanBlZ3xhRFl4TDJneFpDOHhNREl3Tmpjek5qQTRPVEV4T0M5SlRrUlNSVmhEU0U1WVdGaGZPRGd5WHpGUVRGTlVRMTlIU1V4Qlh6TXdNRmd6TURBdWFuQm58ZjIwZDUyNDAzNDY4NjUxYjRiYzRhMmUwNmY2OTE5YjdhNDQyM2QyZmQ4OWIzMmM1YTU2ZmVmMzljM2NmZDc3NA)
![HDF0750LBP](/medias/INDREXCHNXXX-882-1PLSTC-GILA-300X300.jpg?context=bWFzdGVyfHJvb3R8MzAyNjl8aW1hZ2UvanBlZ3xhRFl4TDJneFpDOHhNREl3Tmpjek5qQTRPVEV4T0M5SlRrUlNSVmhEU0U1WVdGaGZPRGd5WHpGUVRGTlVRMTlIU1V4Qlh6TXdNRmd6TURBdWFuQm58ZjIwZDUyNDAzNDY4NjUxYjRiYzRhMmUwNmY2OTE5YjdhNDQyM2QyZmQ4OWIzMmM1YTU2ZmVmMzljM2NmZDc3NA)
MARBETT & MCC
MARBETT & MCC
HDF0750LBP
MARBETT & MCC MARBETT & MCC
Description
HDF0750LBP 5FT/BOX TABLETOP CHAIN ; 752.89.13 TT# 1268225
Plate Top Chain; 882; Plastic with Plastic Top; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Part #
2531640
BDI #
18617303
Details
382.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/HDF0750LBP/p/18617303
Your Price
$ 382.22 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0
Product Group - BDI
M00330
Chain Size
882
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Green Internally Lubricated Acetal
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.182
Long Description
Plate Top Chain; 882; Plastic with Plastic Top; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Chain Width
7.5 Inch | 190.5 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh