![HP 882 TAB-K750](/medias/INDREXCHNXXX-882-1PLSTC-TAB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NTR8aW1hZ2UvanBlZ3xhR1V3TDJnMU1DOHhNRFF4T0RZMU16ZzFOVGMzTkM5SlRrUlNSVmhEU0U1WVdGaGZPRGd5WHpGUVRGTlVRMTlVUVVKZk16QXdlRE13TUM1cWNHY3xkODUyZWFhNTQ2MDk0NGQ5ZTNlNjZiZDkxOTliMWI4NmI0MzJlM2ZhOGY1ZDcyNjZlNDI1ZTFhZmUxNzJmMGI2)
![HP 882 TAB-K750](/medias/INDREXCHNXXX-882-1PLSTC-TAB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NTR8aW1hZ2UvanBlZ3xhR1V3TDJnMU1DOHhNRFF4T0RZMU16ZzFOVGMzTkM5SlRrUlNSVmhEU0U1WVdGaGZPRGd5WHpGUVRGTlVRMTlVUVVKZk16QXdlRE13TUM1cWNHY3xkODUyZWFhNTQ2MDk0NGQ5ZTNlNjZiZDkxOTliMWI4NmI0MzJlM2ZhOGY1ZDcyNjZlNDI1ZTFhZmUxNzJmMGI2)
REXNORD
REXNORD
HP 882 TAB-K750
REXNORD REXNORD
Description
HP882TABK7-1/2 81400082 TABLETOP CHAIN ; 81400082 1-1/2" PITCH 7-1/2" W
882; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; High Performance Material Type; Stainless Steel Pin Material; 2.99" Tab Width; Straight Plate
Part #
1267135
BDI #
18143432
Details
66.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/HP-882-TAB-K750/p/18143432
Your Price
$ 66.00 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.74
EAN
0698210878429
Product Group - BDI
M00330
Chain Size
882
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
High Performance
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
With Tab
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
HP882 TAB
Weight / LBS
1.63
Long Description
882; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; High Performance Material Type; Stainless Steel Pin Material; 2.99" Tab Width; Straight Plate
Plate Height
1.09 Inch | 27.686 Millimeter
Pin Diameter
0.34 Inch | 8.636 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Base Width
0 Inch | 0 Millimeter
Tab Width
2.99 Inch | 75.946 Millimeter
Chain Width
7.5 Inch | 190.5 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh