https://www.bdiexpress.com/medias/INDREXCHNXXX-882-1PLSTC-TAB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NTR8aW1hZ2UvanBlZ3xhR1V3TDJnMU1DOHhNRFF4T0RZMU16ZzFOVGMzTkM5SlRrUlNSVmhEU0U1WVdGaGZPRGd5WHpGUVRGTlVRMTlVUVVKZk16QXdlRE13TUM1cWNHY3xkODUyZWFhNTQ2MDk0NGQ5ZTNlNjZiZDkxOTliMWI4NmI0MzJlM2ZhOGY1ZDcyNjZlNDI1ZTFhZmUxNzJmMGI2
REXNORD
REXNORD
HP882TK10
REXNORD REXNORD
Description
HP882TK10 TABLETOP CHAIN ; 81400083
882; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 10" Chain Width; Straight Running | Side Flexing | Back Flexing; High Performance Material Type; Stainless Steel Pin Material; 2.99" Tab Width; Straight Plate
Part #
1267120
BDI #
18143433
Details
81.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/HP882TK10/p/18143433
Your Price
$ 81.20 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.91
EAN
0698210878658
Product Group - BDI
M00330
Chain Size
882
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
High Performance
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
With Tab
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
HP882 TAB
Weight / LBS
1.9
Long Description
882; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 10" Chain Width; Straight Running | Side Flexing | Back Flexing; High Performance Material Type; Stainless Steel Pin Material; 2.99" Tab Width; Straight Plate
Chain Width
10 Inch | 254 Millimeter
Tab Width
2.99 Inch | 75.946 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Base Width
0 Inch | 0 Millimeter
Pin Diameter
0.34 Inch | 8.636 Millimeter
Plate Height
1.09 Inch | 27.686 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh