

REXNORD
REXNORD
LF 820-K400
REXNORD REXNORD
Description
LF 820-K400 PLATE TOP CHAIN ; POR 820 PLASTIC WITH PLASTIC TOP
Plate Top Chain; 820; Plastic with Plastic Top; 1-1/2" Pitch; 4" Chain Width; Straight Running; Stainless Steel Pin Material
Part #
1240720
BDI #
18144285
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LF-820-K400/p/18144285
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.291
EAN
0698210675974
Product Group - BDI
M00330
Chain Size
820
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.08
Long Description
Plate Top Chain; 820; Plastic with Plastic Top; 1-1/2" Pitch; 4" Chain Width; Straight Running; Stainless Steel Pin Material
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh