![LF 843-K138](/medias/INDREXCHNXXX-843-2STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MjAyMTl8aW1hZ2UvanBlZ3xhREkyTDJobVlpOHhNREl3T0Rjek9UTTJNRGM1T0M5SlRrUlNSVmhEU0U1WVdGaGZPRFF6WHpKVFZFeGZNekF3V0RNd01DNXFjR2N8Y2M2MDNiZmNkM2VkM2U2ZjlhZjQ3ZWJiZjhmYmJlODJiNjA5Yzg2M2Y4ZTdkYTMzZWM2OGU1N2ZiZDRlMzQzZg)
![LF 843-K138](/medias/INDREXCHNXXX-843-2STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MjAyMTl8aW1hZ2UvanBlZ3xhREkyTDJobVlpOHhNREl3T0Rjek9UTTJNRGM1T0M5SlRrUlNSVmhEU0U1WVdGaGZPRFF6WHpKVFZFeGZNekF3V0RNd01DNXFjR2N8Y2M2MDNiZmNkM2VkM2U2ZjlhZjQ3ZWJiZjhmYmJlODJiNjA5Yzg2M2Y4ZTdkYTMzZWM2OGU1N2ZiZDRlMzQzZg)
REXNORD
REXNORD
LF 843-K138
REXNORD REXNORD
Description
LF843K1-3/8 TABLETOP CHAIN ; 843 2 PIECE STEEL W/PLASTIC
843; 2 Piece Steel with Plastic Top; Chain; 1/2" Pitch; 1-3/8" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 0.81" Base Width; Straight Plate
Part #
1267595
BDI #
18621531
Details
53.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LF-843-K138/p/18621531
Your Price
$ 53.24 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.27
EAN
0698210821357
Product Group - BDI
M00330
Chain Size
843
Basic Construction
2 Piece Steel with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Medium Duty
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF843 1.37
Weight / LBS
0.56
Long Description
843; 2 Piece Steel with Plastic Top; Chain; 1/2" Pitch; 1-3/8" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 0.81" Base Width; Straight Plate
Base Width
0.81 Inch | 20.574 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Plate Height
0.58 Inch | 14.732 Millimeter
Pin Diameter
0.16 Inch | 4.064 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Chain Width
1.375 Inch | 34.925 Millimeter
Tab Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh