https://www.bdiexpress.com/medias/INDREXCHNXXX-879B-1PLSTC-300X300.jpg?context=bWFzdGVyfHJvb3R8MjAyNDF8aW1hZ2UvanBlZ3xhR016TDJoaE1TOHhNREl3T0Rjek9EZ3dNemMwTWk5SlRrUlNSVmhEU0U1WVdGaGZPRGM1UWw4eFVFeFRWRU5mTXpBd1dETXdNQzVxY0djfDNmMzM0MTg0YjU1NTYwMWNjMDI2MGQ0YWRmZGIzM2MyN2M1ZTNiYTNjN2E0MTIwZjE1OTNmNzhhOTdiOWIyYmU
REXNORD
REXNORD
LF 879-K450
REXNORD REXNORD
Description
LF879K4-1/2 TABLETOP CHAIN ; BROWN
879; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.69" Base Width; Straight Plate
Part #
1267566
BDI #
18621553
Details
35.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LF-879-K450/p/18621553
Your Price
$ 35.46 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.32
EAN
0698210828103
Product Group - BDI
M00330
Chain Size
879
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF879 BEVE
Weight / LBS
0.7
Long Description
879; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.69" Base Width; Straight Plate
Plate Height
0.78 Inch | 19.812 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter
Tab Width
0 Inch | 0 Millimeter
Pin Diameter
0.28 Inch | 7.112 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Base Width
1.69 Inch | 42.926 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh