![LF1873TAB S-4.5IN](/medias/INDREXXXXXXX-10177570-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNDR8aW1hZ2UvanBlZ3xhRFJsTDJnNFppOHhNRE0zTmpReU16QTBOekU1T0M5SlRrUlNSVmhZV0ZoWVdGaGZNVEF4TnpjMU56QmZNekF3ZURNd01DNXFjR2N8ZjI1ODZhNmIzY2JlMjU5YmNhMTUwYzQxMDM1M2FlYjdmNTUxMDQ3YWFhN2RlODUyN2UwYjUxYTU1Yzk0MzZiYg)
![LF1873TAB S-4.5IN](/medias/INDREXXXXXXX-10177570-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNDR8aW1hZ2UvanBlZ3xhRFJsTDJnNFppOHhNRE0zTmpReU16QTBOekU1T0M5SlRrUlNSVmhZV0ZoWVdGaGZNVEF4TnpjMU56QmZNekF3ZURNd01DNXFjR2N8ZjI1ODZhNmIzY2JlMjU5YmNhMTUwYzQxMDM1M2FlYjdmNTUxMDQ3YWFhN2RlODUyN2UwYjUxYTU1Yzk0MzZiYg)
REXNORD
REXNORD
LF1873TAB S-4.5IN
REXNORD REXNORD
Description
LF1873K4-1/2 TAB TABLETOP CHAIN ; 1.5" PITCH 4.5IN WD ST
Plate Top Chain; 1873 Chain Size; Plastic with Plastic Top; 3/4" Pitch; 4-1/2" Chain Width; Side Flexing; Low Friction Material Type; 2.23" Tab Width; Straight
Part #
1267664
BDI #
21575265
Details
57.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LF1873TAB-S-4-5IN/p/21575265
Your Price
$ 57.62 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.68
EAN
0698210695149
Product Group - BDI
M00330
Chain Size
1873
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Side Flexing
Material Type
Low Friction
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Manufacturer Internal Number
10177570
Weight / LBS
0.19
Long Description
Plate Top Chain; 1873 Chain Size; Plastic with Plastic Top; 3/4" Pitch; 4-1/2" Chain Width; Side Flexing; Low Friction Material Type; 2.23" Tab Width; Straight
Plate Height
1.14 Inch | 28.956 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Tab Width
2.23 Inch | 56.642 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh