https://www.bdiexpress.com/medias/INDVGECHNXXX-1700-1PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU5NHxpbWFnZS9qcGVnfGFEUmpMMmhoTkM4eE1EYzJPVFUwTVRNMk5UYzVNQzlKVGtSV1IwVkRTRTVZV0ZoZk1UY3dNRjh4VUV4VFZFTmZNekF3ZURNd01DNXFjR2N8NjlhN2E0YTI5NmQ2ODc1OTBiYjI1ZWIzNmViMjE5MTMwMWMwMzI4NTU5YmRlYTU2Yzg0ZmQwNTdmZjE2NzE2OQ
https://www.bdiexpress.com/medias/INDVGECHNXXX-1700-1PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU5NHxpbWFnZS9qcGVnfGFEUmpMMmhoTkM4eE1EYzJPVFUwTVRNMk5UYzVNQzlKVGtSV1IwVkRTRTVZV0ZoZk1UY3dNRjh4VUV4VFZFTmZNekF3ZURNd01DNXFjR2N8NjlhN2E0YTI5NmQ2ODc1OTBiYjI1ZWIzNmViMjE5MTMwMWMwMzI4NTU5YmRlYTU2Yzg0ZmQwNTdmZjE2NzE2OQ
SYSTEM PLAST
SYSTEM PLAST
LFW-1700
SYSTEM PLAST SYSTEM PLAST
Description
LFW-1700 CONVEYOR TABLE TOP CHAIN ; NON-RETURNABLE 10FT/BOX
1700; Plastic with Plastic Top; Chain; 1.97" Pitch; 2.17" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.17" Base Width; Straight Plate
Part #
LFW-1700
BDI #
335268
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LFW-1700/p/335268
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.381
EAN
0726166183882
Product Group - BDI
M00330
Chain Size
1700
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11953
Weight / LBS
0.84
Long Description
1700; Plastic with Plastic Top; Chain; 1.97" Pitch; 2.17" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.17" Base Width; Straight Plate
Base Width
2.17 Inch | 55.118 Millimeter
Pin Diameter
0.31 Inch | 7.874 Millimeter
Tab Width
0 Inch | 0 Millimeter
Plate Height
0.94 Inch | 23.876 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Chain Pitch
1.97 Inch | 50.038 Millimeter
Chain Width
2.17 Inch | 55.118 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

