https://www.bdiexpress.com/medias/INDREXCHNXXX-FTLPC-1PLSTC-300X300.jpg?context=bWFzdGVyfHJvb3R8MjYxOTd8aW1hZ2UvanBlZ3xhR1V4TDJobE1DOHhNREl3Tmpjek9UQXdOVFEzTUM5SlRrUlNSVmhEU0U1WVdGaGZSbFJNVUVOZk1WQk1VMVJEWHpNd01GZ3pNREF1YW5Cbnw2MTJiZmQ2ODY1NTRlYTJjZjU2NTM5ODNhNWQ5OGEyMjU1NjJjOWJiMzg4Mzk5NmQxNjQ1NjhmYzkzNWIwMzQx
REXNORD
REXNORD
LPC1050K84MM HP
REXNORD REXNORD
Description
HPLPC1050 84MM ; 81429722
Chain, Plate Top; FTLPC; Plastic with Plastic Top; 1" Pitch; 3.307" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Part #
1267260
BDI #
18621506
Details
92.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LPC1050K84MM-HP/p/18621506
Your Price
$ 92.80 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.54
EAN
0793699675764
Product Group - BDI
M00330
Chain Size
FTLPC
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
High Performance
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.1
Long Description
Chain, Plate Top; FTLPC; Plastic with Plastic Top; 1" Pitch; 3.307" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Chain Width
3.307 Inch | 84 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh