Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TS1905-PA https://www.bdiexpress.com/medias/INDUSTCHNXXX-TS-1STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNjh8aW1hZ2UvanBlZ3xhR05tTDJoak9TOHhNRFF5TkRFMU1EWTROemMzTkM5SlRrUlZVMVJEU0U1WVdGaGZWRk5mTVZOVVRGOHpNREI0TXpBd0xtcHdad3wyMjFhZjc4MTdmNjc2OWUzOTgyZjk0Y2JhODIxMmJkNzExOTQzOGEyZmFjNjU1Nzk1ZTFmOGNlMTVkYjFmYjEx
22381025 Table Top Chains 

TSUBAKI TSUBAKI

TS1905-PA

Description

TS1905-PA ROLLER CHAIN ; 10FT/BOX

1905; Steel with Stainless Steel Top; Chain; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running; Standard Material Type; Stainless Steel Pin Material; 1.095" Base Width; Straight Plate

Part #

TS1905-PA

BDI #
22381025

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.77
EAN
0097039190024
Product Group - BDI
M02290
Chain Size
1905
Basic Construction
Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running
Material Type
Standard
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Linear Movement | Wear Resistance
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
Weight / LBS
4.1
Long Description
1905; Steel with Stainless Steel Top; Chain; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running; Standard Material Type; Stainless Steel Pin Material; 1.095" Base Width; Straight Plate
Plate Height
0.889 Inch | 22.581 Millimeter
Chain Width
7.5 Inch | 190.5 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Base Width
1.095 Inch | 27.813 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh