MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
GR17-18
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
GR17-18 GUIDE RING KIT ; 800 SERIES SPROCKET
Carbon Steel Guide Ring; Used For 815; 4.11" OD X 0.063" THK; Carbon Steel
Part #
GR17-18
BDI #
608849
Details
50.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/GR17-18/p/608849
Your Price
$ 50.57 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.118
EAN
0697950174655
Product Group - BDI
M00134
Part Type
Guide Ring
Part Description
Carbon Steel Guide Ring
Used For
815
Size
4.11 IN OD X 0.063 IN THK
Material
Carbon Steel
Inch - Metric
Inch
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Ring
Manufacturer Internal Number
GR17-18
Weight / LBS
0.26
Long Description
Carbon Steel Guide Ring; Used For 815; 4.11" OD X 0.063" THK; Carbon Steel