

REXNORD
REXNORD
IDLER WHEEL 21T 3/4IN BORE
REXNORD REXNORD
Description
21T IW 3/4" 101-8253-1 IDLER WHEEL ; POR 21T .750 BORE
Idler Wheel; Used For 815 | 820 | 1700 | 1757; 0.75 IN Bore X 5.11 IN OD X 2.19 IN LTB | 2.44 IN W Face; Acetal
Part #
9120104
BDI #
18139844
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/IDLER-WHEEL-21T-3-4IN-BORE/p/18139844
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.182
EAN
0698210683023
Product Group - BDI
M00134
Part Type
Idler Wheel
Part Description
Idler Wheel
Used For
815 | 820 | 1700 | 1757
Size
0.75 IN Bore X 5.11 IN OD X 2.19 IN LTB | 2.44 IN W Face
Material
Acetal
Inch - Metric
Inch
Other Features
Equivalent Tooth Size 21
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Wheel
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
EQUIVALENT
Weight / LBS
0.49
Long Description
Idler Wheel; Used For 815 | 820 | 1700 | 1757; 0.75 IN Bore X 5.11 IN OD X 2.19 IN LTB | 2.44 IN W Face; Acetal