https://www.bdiexpress.com/medias/INDREXACSRYX-IDLR-WHL-815-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkyOXxpbWFnZS9qcGVnfGFESTFMMmcwT1M4eE1EYzJPVFkxTWpFMU5ETTVPQzlKVGtSU1JWaEJRMU5TV1ZoZlNVUk1VbDlYU0V4Zk9ERTFYek13TUhnek1EQXVhbkJufDIyOWFhNzA2ZDc1MzcwN2NhOGEzODMyZGM3MzgxOWNiNmJjZTZhYzU2ZDViZGEyMWUyZWVmZmM0ODY1NTBmMzk
REXNORD
REXNORD
IDLER WHEEL 23T 1-1/4IN BORE
REXNORD REXNORD
Description
23T IW 101-8254-4 IDLER WHEEL
Idler Wheel; Used For 815 | 820 | 831 | 879 | 880; 1.25 IN Bore X 5.6 IN OD X 2.19 IN LTB | 2.44 IN W Face; Acetal
Part #
9146420
BDI #
18139901
Details
52.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/IDLER-WHEEL-23T-1-1-4IN-BORE/p/18139901
Your Price
$ 52.79 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.2
EAN
0698210642570
Product Group - BDI
M00134
Part Type
Idler Wheel
Part Description
Idler Wheel
Used For
815 | 820 | 831 | 879 | 880
Size
1.25 IN Bore X 5.6 IN OD X 2.19 IN LTB | 2.44 IN W Face
Material
Acetal
Inch - Metric
Inch
Other Features
Equivalent Tooth Size 23
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Wheel
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
EQUIVALENT
Weight / LBS
0.59
Long Description
Idler Wheel; Used For 815 | 820 | 831 | 879 | 880; 1.25 IN Bore X 5.6 IN OD X 2.19 IN LTB | 2.44 IN W Face; Acetal