https://www.bdiexpress.com/medias/INDREXACSRYX-GDRNG-GDKW-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE0MXxpbWFnZS9qcGVnfGFEUXhMMmcxT0M4eE1EYzJPVFExT1RVM05qZzJNaTlKVGtSU1JWaEJRMU5TV1ZoZlIwUlNUa2RmUjBSTFYxOHpNREI0TXpBd0xtcHdad3wwZmYyYTY0YmQ2ZjFlODlhNmYyZTI5YzM1NTBiMzAyYTUwMWQ1MTg5MzZmOGJmZmIwNzRlODFkNmEzY2NhOTEz
REXNORD
REXNORD
W803-AC
REXNORD REXNORD
Description
GRCS 15/16T W803-AC GUIDE RING ; CARBON STL
Carbon Steel Guide Ring Kit; Used For 60 | 66 | 815 | 820; 3.62 IN OD X 0.06 IN THK; Carbon Steel
Part #
9167350
BDI #
18143366
Details
85.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/W803-AC/p/18143366
Your Price
$ 85.14 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.23
EAN
0698210627263
Product Group - BDI
M00332
Part Type
Guide Ring Kit
Part Description
Carbon Steel Guide Ring Kit
Used For
60 | 66 | 815 | 820
Size
3.62 IN OD X 0.06 IN THK
Material
Carbon Steel
Inch - Metric
Inch
Other Features
15-16 Teeth | With Screw
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Ring Kit
Keyword String
Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6262726
Weight / LBS
0.23
Long Description
Carbon Steel Guide Ring Kit; Used For 60 | 66 | 815 | 820; 3.62 IN OD X 0.06 IN THK; Carbon Steel