REXNORD
REXNORD
W868-AC
REXNORD REXNORD
Description
GRCS 19/20T W868-AC GUIDE RING ; CARBON STL
Carbon Steel Guide Ring Kit; Used For 60 | 66 | 815 | 820; 4.58 IN OD X 0.13 IN THK; Carbon Steel
Part #
9167390
BDI #
19434141
Details
164.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/W868-AC/p/19434141
Your Price
$ 164.02 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.23
EAN
0698210627287
Product Group - BDI
M00332
Part Type
Guide Ring Kit
Part Description
Carbon Steel Guide Ring Kit
Used For
60 | 66 | 815 | 820
Size
4.58 IN OD X 0.13 IN THK
Material
Carbon Steel
Inch - Metric
Inch
Other Features
19-20 Teeth | With Screw
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Ring Kit
Keyword String
Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6262728
Weight / LBS
0.37
Long Description
Carbon Steel Guide Ring Kit; Used For 60 | 66 | 815 | 820; 4.58 IN OD X 0.13 IN THK; Carbon Steel