Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

881C21 X 30MM KW/1SS https://www.bdiexpress.com/medias/INDM-GSPKTXX-881-C-MTL-RND-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4Mjd8aW1hZ2UvanBlZ3xhRGRpTDJnek9DOHhNRFF6TWpFNE5EWTBOemN4TUM5SlRrUk5MVWRUVUV0VVdGaGZPRGd4WDBOZlRWUk1YMUpPUkY5TFYxOHpNREI0TXpBd0xtcHdad3wxOTMyZmQ4ZjgzNDc4OGVhMGJlZmM1MjNiY2QwYmM1MjE4MTZhZGZlMzk5MjUxMTdmYTU2Nzk0MjExOGZhMjY5
21445406 Table Top and Modular Sprockets 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

881C21 X 30MM KW/1SS

Description

881C21 X 30MM KW/1SS SPROCKET ; CONVEYOR ROLLER CHAIN SPROCKET SEMI STL

Conveying Chain Sprocket; 30MM Bore; 881; 38.1MM Pitch; 21 Teeth; 130.048MM Outside Diameter; 129.261MM Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron

Part #

881C21 X 30MM KW/1SS

BDI #
21445406

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0
Product Group - BDI
M02312
Modular - Flat Top Size
881
Number of Teeth
21
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Metric
Other Features
Arm Body
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
4.66
Long Description
Conveying Chain Sprocket; 30MM Bore; 881; 38.1MM Pitch; 21 Teeth; 130.048MM Outside Diameter; 129.261MM Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Bore
1.181 Inch | 30 Millimeter
Pitch Diameter
5.089 Inch | 129.261 Millimeter
Outside Diameter
5.12 Inch | 130.048 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh