![NS5700-25T 1-1/2IN KWSS](/medias/INDREXSPKTXX-5700-BC-PL-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQ4MjZ8aW1hZ2UvanBlZ3xhREpsTDJnNE55OHhNREl3T0Rjek16VTJNRGcyTWk5SlRrUlNSVmhUVUV0VVdGaGZOVGN3TUY5Q1ExOVFURjlTUkY4ek1EQllNekF3TG1wd1p3fGYyZmNmNmQ4YTAwNTgzOTFkOWNlZGUzN2NmMTUwZmRmNzVmYzA4MTJmMTEzOWIwYmNhYThkNDU5ZWE1ZDc1NTM)
![NS5700-25T 1-1/2IN KWSS](/medias/INDREXSPKTXX-5700-BC-PL-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQ4MjZ8aW1hZ2UvanBlZ3xhREpsTDJnNE55OHhNREl3T0Rjek16VTJNRGcyTWk5SlRrUlNSVmhUVUV0VVdGaGZOVGN3TUY5Q1ExOVFURjlTUkY4ek1EQllNekF3TG1wd1p3fGYyZmNmNmQ4YTAwNTgzOTFkOWNlZGUzN2NmMTUwZmRmNzVmYzA4MTJmMTEzOWIwYmNhYThkNDU5ZWE1ZDc1NTM)
REXNORD
REXNORD
NS5700-25T 1-1/2IN KWSS
REXNORD REXNORD
Description
NS5700-25T 1-1/2 KW SS SPROCKET ; 614-64-11 MOLDED SPLIT
Conveying Chain Sprocket; 38.1" Bore; 4705 | 4706 | 4707 | 5705 | 5706; 38.1" Pitch; 25 Teeth; 6.07" Outside Diameter; 6.032" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
9168260
BDI #
18145610
Details
170.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS5700-25T-1-1-2IN-KWSS/p/18145610
Your Price
$ 170.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.47
EAN
0793699415193
Product Group - BDI
M00332
Modular - Flat Top Size
4705 | 4706 | 4707 | 5705 | 5706
Number of Teeth
25
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
1.04
Long Description
Conveying Chain Sprocket; 38.1" Bore; 4705 | 4706 | 4707 | 5705 | 5706; 38.1" Pitch; 25 Teeth; 6.07" Outside Diameter; 6.032" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Pitch
1.5 Inch | 38.1 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Pitch Diameter
6.032 Inch | 153.213 Millimeter
Outside Diameter
6.07 Inch | 154.178 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh