https://www.bdiexpress.com/medias/MFRREXMDSPKT-7960-RND-KW-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0Mzd8aW1hZ2UvanBlZ3xhRFl5TDJnMVlTOHhNRGN3TWpVME9UVTRNVGcxTkM5TlJsSlNSVmhOUkZOUVMxUmZOemsyTUY5U1RrUmZTMWRmVTFCZk16QXdlRE13TUM1cWNHY3w3YWJhNDJkMWRhOWIzMDEyNjZhNDY1YjBjM2Y5ZTI0ZDg0MGQwNWFkNjQwMmNkYzJmMWFkZWYxNGVlNGIxYzNm
REXNORD
REXNORD
NS7960-13T_1-1/4IN_1KW1SS_PA
REXNORD REXNORD
Description
NS7960-13T_1-1/4IN_1KW1SS_PA SPROCKET
Conveying Chain Sprocket; 1-1/4" Bore; 1-1/4" Pitch; 7960 Modular - Flat Top Size; 13 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 6.44" Outside Diameter; 6.407" Pitch Diameter; Straight Running | Side Flexing | Back Flexing; Thermoplastic Material; No Grooved; Split; Keyway
Part #
10131935
BDI #
27495073
Details
137.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS7960-13T-1-1-4IN-1KW1SS-PA/p/27495073
Your Price
$ 137.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
EAN
0662864390538
Product Group - BDI
M00332
Modular - Flat Top Size
7960
Number of Teeth
13
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10131935
Weight / LBS
1.08
Long Description
Conveying Chain Sprocket; 1-1/4" Bore; 1-1/4" Pitch; 7960 Modular - Flat Top Size; 13 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 6.44" Outside Diameter; 6.407" Pitch Diameter; Straight Running | Side Flexing | Back Flexing; Thermoplastic Material; No Grooved; Split; Keyway
Pitch
1.25 Inch | 31.75 Millimeter
Pitch Diameter
6.407 Inch | 162.738 Millimeter
Outside Diameter
6.44 Inch | 163.576 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh