https://www.bdiexpress.com/medias/INDXXXSPKTXX-820SGNS-A-PL-RND-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk0MnxpbWFnZS9qcGVnfGFERTFMMmhpTXk4eE1EYzNNVEUxTkRVNU9UazJOaTlKVGtSWVdGaFRVRXRVV0ZoZk9ESXdVMGRPVTE5QlgxQk1YMUpPUkY5R1FsOHpNREI0TXpBd0xtcHdad3xkODE2ZGUxOTYyOTk4NzFmM2U5M2FmMmQxZmRjNmYxOTIzYTk1NzU3NWFjMjdmNDRjYWUxZGRmNDZhMDMwMzY0
REXNORD
REXNORD
NS820-25T 1-3/8IN KWSS
REXNORD REXNORD
Description
NS820-25T 1-3/8IN KWSS SPROCKET ; 614-40-14 MOLDED SPLIT
1-3/8" Bore; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 25 Teeth; 6.07" Outside Diameter; 6-1/32" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
9120244
BDI #
18146020
Details
137.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS820-25T-1-3-8IN-KWSS/p/18146020
Your Price
$ 137.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.45
EAN
0698210039349
Product Group - BDI
M00332
Modular - Flat Top Size
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Number of Teeth
25
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
Yes
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
With Set Screw
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
NS820-25T
Weight / LBS
1
Long Description
1-3/8" Bore; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 25 Teeth; 6.07" Outside Diameter; 6-1/32" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
6.07 Inch | 154.178 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
6.032 Inch | 153.213 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh