https://www.bdiexpress.com/medias/INDREXSPKTXX-1000-BC-PL-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY1MDN8aW1hZ2UvanBlZ3xhRFF3TDJnNE1TOHhNREl3Tmpjek5USXdORE00TWk5SlRrUlNSVmhUVUV0VVdGaGZNVEF3TUY5Q1ExOVFURjlTUkY4ek1EQllNekF3TG1wd1p3fGQ3NjI4MDhkZDg2OTFmMmZkZDY0MjdiMDM3MDY5Yzc4NzU1ZDE1Yzk3MDdiMTZkMDdiNzg1MWIwNDdlNDg3Zjg
REXNORD
REXNORD
SSW 1000 18 40
REXNORD REXNORD
Description
SSW1000-18T 40MM KW SPROCKET ; 899.08.11
Conveying Chain Sprocket; 40" Bore; 1000; 25.4" Pitch; 18 Teeth; 5.78" Outside Diameter; 5.76" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
2544006
BDI #
18619887
Details
137.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/SSW-1000-18-40/p/18619887
Your Price
$ 137.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.275
EAN
0793699488616
Product Group - BDI
M00332
Modular - Flat Top Size
1000
Number of Teeth
18
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Conveying Chain Sprocket; 40" Bore; 1000; 25.4" Pitch; 18 Teeth; 5.78" Outside Diameter; 5.76" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Outside Diameter
5.78 Inch | 146.812 Millimeter
Bore
1.575 Inch | 40 Millimeter
Pitch Diameter
5.76 Inch | 146.304 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh