HABASIT BELTING
HABASIT BELTING
HAM-5P 72MM W X 1950MM LG ENDLS
HABASIT BELTING HABASIT BELTING
Description
HAM-5P 72MM W X 1950MM LG ENDLS ; BELT
Part #
HAM-5P 72MM W X 1950MM LG ENDLS
BDI #
29332244
Details
401.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/HAM-5P-72MM-W-X-1950MM-LG-ENDLS/p/29332244
Your Price
$ 401.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
