https://www.bdiexpress.com/medias/INDXXXXXXXXX-20847801-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE3NXxpbWFnZS9qcGVnfGFEY3hMMmczT1M4eE1EYzJPRFUyTWpZMU1URTJOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qQTRORGM0TURGZk16QXdlRE13TUM1cWNHY3w2ODViMWZkODkwNGIwZWQwN2U2NzAyMzBkNmZiOGJlNDUyZWZkNzZmZWQwNGM0MzQ3MjY1NTk3NjAxNTQ4NWM5
https://www.bdiexpress.com/medias/INDXXXXXXXXX-20847801-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE3NXxpbWFnZS9qcGVnfGFEY3hMMmczT1M4eE1EYzJPRFUyTWpZMU1URTJOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qQTRORGM0TURGZk16QXdlRE13TUM1cWNHY3w2ODViMWZkODkwNGIwZWQwN2U2NzAyMzBkNmZiOGJlNDUyZWZkNzZmZWQwNGM0MzQ3MjY1NTk3NjAxNTQ4NWM5
HABASIT BELTING
HABASIT BELTING
HAT-5E 300MM X 2350MM
HABASIT BELTING HABASIT BELTING
Description
HABASIT BELTING HAT-5E 300MM X 2350MM
Conveyor Processing Belt; 300MM WD X 2350MM LG; Polyester
Part #
HAT-5E 300MM X 2350MM
BDI #
15073156
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/HAT-5E-300MM-X-2350MM/p/15073156
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00132
Noun
Belt
Keyword String
Processing
Product Detail
Conveyor Processing Belt
Product Specification
Conveyor Processing Belt; 300MM WD X 2350MM LG; Polyester
Long Description
Conveyor Processing Belt; 300MM WD X 2350MM LG; Polyester
