HABASIT BELTING
HABASIT BELTING
SM/CM605 SOLID 20MM BORE
HABASIT BELTING HABASIT BELTING
Description
SM/CM605 SOLID 20MM BORE SPROCKET ; PITCH DIAMETER 3 TEETH 19 UHMW
Conveyor Chain Sprocket; 20MM Bore; 19 Teeth; 1/2" Pitch; UHMW Material; Solid Style
Part #
SM/CM605 SOLID 20MM BORE
BDI #
25153956
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/SM-CM605-SOLID-20MM-BORE/p/25153956
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0
Product Group - BDI
M00332
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveyor Chain
Manufacturer URL
https://www.habasit.com
Product Detail
Conveyor Chain Sprocket
Product Specification
20MM Bore; 19 Teeth; 1/2" Pitch; UHMW Material; Solid Style
Long Description
Conveyor Chain Sprocket; 20MM Bore; 19 Teeth; 1/2" Pitch; UHMW Material; Solid Style
