https://www.bdiexpress.com/medias/INDXXXXXXXXX-25130194-300X300.jpg?context=bWFzdGVyfHJvb3R8ODU0OHxpbWFnZS9qcGVnfGFEYzVMMmc0WWk4eE1ERTBNVGc1TnpZMU5ETXdNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNekF4T1RSZk16QXdXRE13TUM1cWNHY3w3OWRlMTZmNGE0N2IwODFlNjdlYTY5MzBmNTkzYWEwZjQyZmIxZTA2OGEwODhhOTMwMTMxMjBlM2U2NmMzMjMx
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25130194-300X300.jpg?context=bWFzdGVyfHJvb3R8ODU0OHxpbWFnZS9qcGVnfGFEYzVMMmc0WWk4eE1ERTBNVGc1TnpZMU5ETXdNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNekF4T1RSZk16QXdXRE13TUM1cWNHY3w3OWRlMTZmNGE0N2IwODFlNjdlYTY5MzBmNTkzYWEwZjQyZmIxZTA2OGEwODhhOTMwMTMxMjBlM2U2NmMzMjMx
NOOK INDUSTRIES
NOOK INDUSTRIES
15-MSJ-I 8:1/SSE-1/SSE-2/FT/8.00/S
NOOK INDUSTRIES NOOK INDUSTRIES
Description
15-MSJ-I 8:1/SSE-1/SSE-2/FT/8.00/S JACK ; WORM GEAR INVERTED 15TON 8:1 RATIO
Machine Screw Jack; 15 Ton Capacity; 8:1 Gear Ratio; 8" Travel; Inverted Configuration; Standard Shaft Extension; Standard Flange Base Housing; Standard Threaded End
Part #
15-MSJ-I 8:1/SSE-1/SSE-2/FT/8.00/S
BDI #
25130194
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/15-MSJ-I-8:1-SSE-1-SSE-2-FT-8-00-S/p/25130194
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101635
Weight / Kilogram
0
Product Group - BDI
A03142
Harmonized Tariff Code
8425.42.00.00
Noun
Jack
Keyword String
Machine Screw
Manufacturer URL
https://www.nookindustries.com
Product Detail
Machine Screw Jack
Product Specification
15 Ton Capacity; 8:1 Gear Ratio; 8" Travel; Inverted Configuration; Standard Shaft Extension; Standard Flange Base Housing; Standard Threaded End
Long Description
Machine Screw Jack; 15 Ton Capacity; 8:1 Gear Ratio; 8" Travel; Inverted Configuration; Standard Shaft Extension; Standard Flange Base Housing; Standard Threaded End
