SKF
SKF
99114 / 30X8 SSLEEVE
SKF SKF
Description
CRSEAL 99114/30X8 SSLEEVE SPEEDI SLEEVE
Speedy Sleeve; 30MM X 8MM
Part #
99114
BDI #
1414216
Details
81.85
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/99114-30X8-SSLEEVE/p/1414216
Your Price
$ 81.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
0.05
EAN
0085311041218
Product Group - BDI
S02234
Noun
Sleeve
Product Detail
Speedy Sleeve
Product Specification
Speedy Sleeve; 30MM X 8MM
Long Description
Speedy Sleeve; 30MM X 8MM

