SKF
SKF
99172 / 1.75X0.375 SSLEEVE
SKF SKF
Description
CRSEAL 99172/1.75X0.375 SSLV SPEEDI SLV ; NON-RETURNABLE
Speedy Sleeve; 1.75" X 0.375"
Part #
99172
BDI #
1414233
Details
92.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/99172-1-75X0-375-SSLEEVE/p/1414233
Your Price
$ 92.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
0.065
EAN
0085311041539
Product Group - BDI
S02234
Noun
Sleeve
Product Detail
Speedy Sleeve
Product Specification
Speedy Sleeve; 1.75" X 0.375"
Long Description
Speedy Sleeve; 1.75" X 0.375"

