SKF
SKF
99175 / 1.75X0.75 SSLEEVE
SKF SKF
Description
CRSEAL 99175 / 1.75X0.75 SSLEEVE
Speedy Sleeve; 1.75" X 0.75"
Part #
99175
BDI #
1244754
Details
89.3
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/99175-1-75X0-75-SSLEEVE/p/1244754
Your Price
$ 89.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
0.069
EAN
0085311041553
Product Group - BDI
S02234
Noun
Sleeve
Product Detail
Speedy Sleeve
Product Specification
Speedy Sleeve; 1.75" X 0.75"
Long Description
Speedy Sleeve; 1.75" X 0.75"

