SKF
SKF
99250 / 2.5X0.781 SSLEEVE
SKF SKF
Description
CRSEAL 99250 / 2.5X0.781 SSLEEVE
Speedy Sleeve; 2.5" X 0.781"
Part #
99250
BDI #
1244777
Details
110.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/99250-2-5X0-781-SSLEEVE/p/1244777
Your Price
$ 110.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171609
Weight / Kilogram
0.138
EAN
0085311041966
Product Group - BDI
S02234
Noun
Sleeve
Product Detail
Speedy Sleeve
Product Specification
Speedy Sleeve; 2.5" X 0.781"
Long Description
Speedy Sleeve; 2.5" X 0.781"