SKF
SKF
99253 / 2.5X0.555 SSLEEVE
SKF SKF
Description
CRSEAL 99253 / 2.5X0.555 SSLEEVE
Speedy Sleeve; 2.5" X 0.555"
Part #
99253
BDI #
1414253
Details
112.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/99253-2-5X0-555-SSLEEVE/p/1414253
Your Price
$ 112.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
0.09
EAN
0085311041980
Product Group - BDI
S02234
Noun
Sleeve
Product Detail
Speedy Sleeve
Product Specification
Speedy Sleeve; 2.5" X 0.555"
Long Description
Speedy Sleeve; 2.5" X 0.555"

