SKF
SKF
99575 / 5.75X0.813 SSLEEVE
SKF SKF
Description
CRSEAL 99575 / 5.75X0.813 SSLEEVE ; SLEEVE
Speedy Sleeve; 5.75" X 0.813"
Part #
99575
BDI #
1244859
Details
343.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/99575-5-75X0-813-SSLEEVE/p/1244859
Your Price
$ 343.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
0.411
EAN
0085311043137
Product Group - BDI
S02234
Noun
Sleeve
Product Detail
Speedy Sleeve
Product Specification
Speedy Sleeve; 5.75" X 0.813"
Long Description
Speedy Sleeve; 5.75" X 0.813"

