SKF
SKF
99599 / 6X1 SSLEEVE
SKF SKF
Description
CRSEAL 99599 / 6X1 SSLEEVE SPEEDE SLEEVE
Speedy Sleeve; 6" X 1"
Part #
99599
BDI #
1244862
Details
318.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/99599-6X1-SSLEEVE/p/1244862
Your Price
$ 318.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
0.426
EAN
0085311043175
Product Group - BDI
S02234
Noun
Sleeve
Product Detail
Speedy Sleeve
Product Specification
Speedy Sleeve; 6" X 1"
Long Description
Speedy Sleeve; 6" X 1"

