INA
INA
AM30
INA INA
Description
AM30 PRECISION LOCKNUT ; M25 X 1.5 45MM X 20MM
Bearing Lock Nut; M30 X 1.5MM Thread Size; 52 mm OD; 45 mm Face Dia; 20 mm Width
Part #
AM30
BDI #
1172341
Details
498.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/AM30/p/1172341
Your Price
$ 498.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.191
EAN
4012802032154
Product Group - BDI
B02222
Noun
Lock Nut
Manufacturer URL
https://www.schaeffler.us
Product Detail
Lock Nut
Product Specification
Bearing Lock Nut; M30 X 1.5MM Thread Size; 52 mm OD; 45 mm Face Dia; 20 mm Width
Long Description
Bearing Lock Nut; M30 X 1.5MM Thread Size; 52 mm OD; 45 mm Face Dia; 20 mm Width

