https://www.bdiexpress.com/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ
FAG
FAG
H213
FAG FAG
Description
H213 BEARING ADAPTER SLEEVE ; 60MM X 85MM X 40MM TAPER 1:12
Adapter Sleeve, Bearing; 60MM Bore; 40MM Length Thru Bore; Complete Adapter with Sleeve; KM-13 Locknut; MB-13 Lockwasher/Lockplate
Part #
H213
BDI #
1157698
Details
104.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/H213/p/1157698
Your Price
$ 104.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
0.415
EAN
4012801216524
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-13
Lockwasher/Lockplate Part Number
MB-13
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.schaeffler.us
Long Description
Adapter Sleeve, Bearing; 60MM Bore; 40MM Length Thru Bore; Complete Adapter with Sleeve; KM-13 Locknut; MB-13 Lockwasher/Lockplate
Length Thru Bore
1.575 Inch | 40 Millimeter
Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh