![OH 3164 H](/medias/INDSKFADAPTR-OH-CLIP-H-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NTB8aW1hZ2UvanBlZ3xhR1V3TDJneFpDOHhNREl6TlRNNE5EUTJNek01TUM5SlRrUlRTMFpCUkVGUVZGSmZUMGhmUTB4SlVGOUlYek13TUhnek1EQXVhbkJufGY2ZThkZDhjMTNmYWY0Y2U0MjljODRiYzY2NDFmYTcyY2FkNzZhMjEyY2MyZjEyNTY0NzBiMzcyZWM4MjM0N2Q)
![OH 3164 H](/medias/INDSKFADAPTR-OH-CLIP-H-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NTB8aW1hZ2UvanBlZ3xhR1V3TDJneFpDOHhNREl6TlRNNE5EUTJNek01TUM5SlRrUlRTMFpCUkVGUVZGSmZUMGhmUTB4SlVGOUlYek13TUhnek1EQXVhbkJufGY2ZThkZDhjMTNmYWY0Y2U0MjljODRiYzY2NDFmYTcyY2FkNzZhMjEyY2MyZjEyNTY0NzBiMzcyZWM4MjM0N2Q)
SKF
SKF
OH 3164 H
SKF SKF
Description
OH 3164 H
Bearing Adapter Sleeve; 300MM Bore; 226MM Length Thru Bore; Complete Adapter with Sleeve; HM-3164 Locknut; MS-3164 Lockwasher/Lockplate
Part #
OH 3164 H
BDI #
1416413
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/OH-3164-H/p/1416413
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
31.96
EAN
7316570920352
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Locknut Part Number
HM-3164
Lockwasher/Lockplate Part Number
MS-3164
Inch - Metric
Metric
Other Features
For Oil Injection
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
70.55
Long Description
Bearing Adapter Sleeve; 300MM Bore; 226MM Length Thru Bore; Complete Adapter with Sleeve; HM-3164 Locknut; MS-3164 Lockwasher/Lockplate
Bore
11.811 Inch | 300 Millimeter
Length Thru Bore
8.898 Inch | 226 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh