https://www.bdiexpress.com/medias/INDDODADAPTR-SNP-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MDh8aW1hZ2UvanBlZ3xhRE16TDJneFl5OHhNRFkyTURjNU5UQTRPRGt5Tmk5SlRrUkVUMFJCUkVGUVZGSmZVMDVRWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGVlZmMyMjU1ZDJlMjM2Y2E4YjY1NjZiMTQ1ODEyNTI0YjU3NDVmYTQxNmYxNTJiNjYwM2Q0OGI5NGVlMTM3ZmQ
DODGE
DODGE
SNP3048-808
DODGE DODGE
Description
SNP3048-808 ADAPTER ASSY
Bearing Adapter Sleeve; 8-1/2" Bore; 5.44" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer
Part #
043630
BDI #
244201
Details
3228.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/SNP3048-808/p/244201
Your Price
$ 3,228.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.135
EAN
0782475028108
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Washer | For Spherical Roller Bearing
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
43630
Weight / LBS
30
Long Description
Bearing Adapter Sleeve; 8-1/2" Bore; 5.44" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer
Length Thru Bore
5.44 Inch | 138.176 Millimeter
Bore
8.5 Inch | 215.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh